Anniversary module 7
Module block anniversary block 7
MODBLOCK-VEH-ANNIVERSARY-MODULE-7-2025
Art.-no. 096399 436
EAN 4099618993442
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Pre-assembled and ready-to-install in an exclusive design
- 80th-anniversary edition of Würth
- Suitable for many types of vehicles and can be expanded with modular components
- Can be expanded with variable components
- Made of high-strength steel with high-quality powder coating
- Includes non-slip mats
- Includes side and floor mounting kit
- Vehicle floor panel not included in the scope of delivery
Module comprised of:
- Open substructure, clear height 450 mm with quick-release strap for securing machine cases
- One rack with small parts boxes for clear and orderly storage of small parts
- Two storage racks, each with two separating plates for clear and orderly storage of tools and small parts
- One top frame with separating plate
Product information
Datasheets(X)
Depth | 382 mm |
Width | 1112 mm |
Height | 1280 mm |
Product weight (per item) | 31.200 kg |
Colour | Black, structured, White aluminium |