Welcome to Würth Czech Republic For trade customers only

Anti-glare cassette for automatic welding helmet WSH II 9-13

Anti-glare cassette, auto weld. helmet WSH II 5-13
ANTIGLARECAS-(F.WELDHELM-0984680100)

Art.-no. 0984680110
EAN 4049557647715

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Infinitely adjustable between protection levels 5 and 13

  • Fully automated darkening in fractions of milliseconds

  • Replaceable buffer battery for constant energy supply

  • Grinding mode deactivates auto-darkening for flicker-free grinding
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Translucency when not activated

Protection level 4

Translucency when activated

Protection levels 5-9 and 9-13

Width x height x thickness

110 x 90 x 7 mm

Width of field of vision x height of field of vision

100 x 50 mm

Energy supply

Solar cells and 2 replaceable 3 V button cells (CR2032)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information