Welcome to Würth Czech Republic For trade customers only

Application gun Premium

APPLGUN-CNTCTADH-PREMIUM

Art.-no. 0891602030

EAN 4062856489510

Individual price display after login
Application gun Premium

Art.-no. 0891602030

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For applying the contact adhesive BOND 90
  • Easy and precise spray pattern adjustment

  • Very homogeneous spray pattern

  • Durable premium quality due to robust all-metal design

  • Ergonomic handling

  • Withdrawal force very low, therefore effortless work

Please refer to the instructions for use of BOND 90 spray contact adhesive!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Twist the connection hose (art. 0891602013) onto the thread of the Premium application gun and tighten the connection with an open-ended spanner (size 19). Close the gun using the knurling wheel/adjustment wheel. Then connect the connection hose to the container valve of the spray contact adhesive BOND 90 (art. 0893100014) and tighten it securely with an open-ended spanner (size 16). Check the trigger to ensure the application gun Premium is closed. Once this is the case, slowly and completely open the container valve, checking the system for leaks. Open the application gun Premium by turning the knurling wheel/adjustment wheel, slowly press the trigger until material escapes and the supply system is filled with adhesive. Apply a few test sprays to a test surface. Optimise the setting of the gun by turning the knurling wheel/adjusting wheel. After use, close the gun using the knurling wheel/adjustment wheel.

Material

Metal

Colour

Silver

Length

160 mm

Product weight (per item)

450.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Spray nozzle BOND 90 for application guns

SPRNOZ-(APPLGUN-CNTCTADH-BOND90)-BRS

Ensures an even, fine spraying pattern
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information