Welcome to Würth Czech Republic For trade customers only

Automatic, self-adjusting, SOLAR wire-stripping pliers

WRESTRPLRS-SLFADJ-(1,5-10,0SMM)-SOLAR

Art.-no. 0714109210

EAN 4099618384288

Individual price display after login
Automatic, self-adjusting, SOLAR wire-stripping pliers

Art.-no. 0714109210

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Automatic gauging system, no adjustment to cable cross-section is necessary. Large working area up to 10.0 mm²
  • Pistol grip design for fatigue-free operation, especially when working on tables and workbenches

  • Adjustable longitudinal stop: 5-25 mm

  • Integrated cable cutter: max. 3.0 mm Cu/Al

  • Ergonomically designed 2-component handle for comfortable, low-fatigue working with eyelet for fall protection

  • Slimline design for confined spaces

  • Locking function: pliers require less space in storage

  • Labelling field in handle for personalisation

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sheath stripping all common solar cables such as H1Z2Z2-K

Blade geometry

V-shaped

Min./max. wire cross section

1.5-10 mm²

Min./max. American Wire Gauge (AWG) (AWG)

16-8

Length x width x height

179 x 29 x 148 mm

Material

Plastic / metal

Material of handle

2-component plastic

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Crimping pliers set, solar

CRIMPPLRS-KIT-SOLAR-5PCS

Crimping and stripping tool for solar connectors
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information