Automatic winding box ELECTRIC 20+1,5M IP44
Automatic cable reel 230 V Brennenstuhl
CBLREEL-AUTM-820+1,5M9-IP44
Art.-no. 9501011130
EAN 4065746580823
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Automatic cable reel
- For industrial sector workplaces
- Durable plastic robust body
- Friction contacts with fail-safe protection
- Thermal overload protection
- Suitable for wall and ceiling mounting, folding
Product information
Datasheets(X)
Cable length (rolled up) | 20 m |
Cable type | H05VV-F3G1.5 mm² |
IP protection class | IP 44 |
Nominal voltage | 230 V |
Power (with cable rolled up) | 1000 W |
Power (with cable unrolled) | 3500 W |
Min./max. temperature conditions | -20 to 40 °C |
Length x width x height | 19.5 x 42.4 x 36.6 cm |
Plug type | E |