BIOMATIC bench fountain
Cleaning bench BIOMATIC
CLNDEV-(PARTCLEANER)-BIO-MOBIL-20LTR
Register now and access more than 125,000 products
- Equipped with a tap and a hose with a brush for simultaneous use
- Pump with 10-minute timer to prevent evaporation
- Food grade liquid, NSF certified
BIOMATIC Würth washing table and ECOSOURCE cleaning agent: a natural, environmentally friendly solution for removing dirt using the bioremediation principle
- Degreasing is carried out by the simultaneous action of a biodegradable liquid and a mechanical brush
- The fluid remains clean and does not need to be changed.
- Provides the optimal balance between simplicity and durability needed in workshops
Supply voltage 230V, permanently connected to the mains
- Ensures optimal efficiency of microorganisms
Space-saving device
Suitable for passenger cars and trucks, construction equipment, agricultural machinery and equipment, maintenance, industry, aviation and motorcycle services
It degreases mechanical parts very effectively and safely, eliminating the need for solvent-based products that are already obsolete.
- non-flammable, non-explosive
- non-irritating, non-toxic
- non-polluting
- do not release volatile organic compounds (VOCs)
- does not require any safety marking
- do not have to be reported to the authorities (in accordance with decree 2002-680 of 30/04/2002)
– no restrictions on storage or transportation of liquid
- no risk to the user, water-based liquid, neutral pH
- no recycling or disposal of liquid required
Maximum load: 50 kg
![]() | |
Height | 404 mm |
Width | 520 mm |
Depth | 560 mm |
Nominal voltage | 230 V/AC |
Datasheets (0)
Certificates/ Documents (0)