Welcome to Würth Czech Republic For trade customers only

BLG5 18 V/2 Ah charger

Charger BLG5 18 V 2 Ah for BAT6 IVT
CHRG-BLG18V/2AH-F.BAT6

Art.-no. 0878800073

EAN 4044448032144

Individual price display after login
BLG5 18 V/2 Ah charger

Art.-no. 0878800073

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • BLG5 rechargeable battery charger suitable for BAT6 18 V/2 Ah Li-ion rechargeable battery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

220 V

Suitable batteries

18 Volt

Min./max. frequency

40 / 60 Hz

Max. charging current

3 A

Cable length

150 cm

Length

75 mm

Width

175 mm

Height

145 mm

Max. output voltage

18 V

Max. frequency

60 Hz

Min. frequency

40 Hz

Power output

90 W

Number of pieces

1 PCS

Max. input voltage

240 V

Max. temperature conditions

30 °C

Product weight (per item)

0.627 kg

Plug type

E+F

W-CONNECT capable

No

Nominal voltage

220 V

Output voltage

18 V

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
PRINETO AS cordless combi tool

COMBISLIDTL-CORDL-PRINETO-AS

For processing PRINETO pipes up to 40 mm in diameter
x 1 pcs
PRINETO cordless combi tool set

COMBITL-CORDL-PRINETO-SET-16/32

x 1 pcs
BAT6 spare battery

BTRYPCK-PRIPRESS-REPL-BAT6-18V-2 AH

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information