Welcome to Würth Czech Republic For trade customers only

Ball socket SHAPE A/B ZN A 10

DIN 71805 steel zinc plated shape A
BALSKT-LOKRG-DIN71805-A10-(A2K)-M6

Art.-no. 026870010

EAN 4055375144961

Individual price display after login
Ball socket SHAPE A/B ZN A 10

Art.-no. 026870010

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d2)

M6

Internal diameter (d1)

10 mm

Working length (l1)

22 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information