Welcome to Würth Czech Republic For trade customers only

Bandsaw blade, structural steel

BASAWBLDE-MET-ST-L-2760X27X0,9

Art.-no. 0602502763

EAN 4048539918942

Individual price display after login
Bandsaw blade, structural steel

Art.-no. 0602502763

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Especially suitable for sawing pipes, profiles and solid material made of structural steel
  • Milled bimetal blade (M42).

  • Innovative tooth design for a long service life, precise cuts and a smooth surface.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For production sawing of pipes, profiles and solid material made of construction steel, loose or bundled.

Length x height x thickness

2760 x 27 x 0.9 mm

Teeth type

L

Min./max. teeth per unit of length

3-4 PCS/Inch

Min./max. material thickness

5-150 mm

Material to be processed

Structural steel

Conversion aid for band saw blades
The special option
Structural steel saw belts for production sawing/contractual sawing work
Band saw blade dimensions especially for… TPI (teeth per inch) Teeth type
Structural steel/piping/profiles 27 x 0.9 4/6 M
3/4 L
Areas of application
Saw blade type Tooth type Material thickness in mm
1 2 3 5 20 30 50 75 100 150
13 x 0.6 S • •• ••• ••• •
M • •• ••• •• •
L • •• ••• •• •
20 x 0.9 M • •• ••• ••• ••• •• •
L • •• ••• ••• ••• •• •
27 x 0.9 M • • •• ••• ••• ••• •• •
L • ••• ••• ••• ••• •• •
34 x 1.1 M •• ••• ••• ••• •• •
L • •• •• ••• ••• •••
••• = excellent suitability, •• = standard suitability, • = limited suitability

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information