Bar handle with blind hole thread
BOWHNDL-(BLIHOTHR-BRS)-M6X168
Art.-no. 5099386168
EAN 4056807213927
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Polyamide bow handle with ergonomically perfect and solid shape. Moulded brass thread insert
Product information
Datasheets(X)
![]() | |
Material of handle | PA reinforced - Polyamide reinforced |
Colour of handle | Black |
Material of screwing thread | Brass |
Surface of the screwing thread | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M6 |
Handle length (l1) | 168 mm |
Hole distance (l2) | 150 mm |
Handle width (b1) | 29 mm |
Handle height (h1) | 58 mm |
Handle thickness (h2) | 18 mm |
Product weight (per item) | 108.800 g |
