Welcome to Würth Czech Republic For trade customers only

Base plate For Clipster number plate holder

Clipster base plate
NPH-BASEPLATE-CLIPSTER-520MM

Art.-no. 0824100
EAN 4038898154983

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal if mounting space on vehicle is tight as the strip clips on from the front

Also fits rounded vehicle contours



Robust design


High stability and long-lasting durability

Meets EU directive (EEC 74/483)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Base plate

Suitable for number-plate size

520 x 110 mm

Height

129 mm

Width

529 mm

Material

PP - Polypropylene

Colour

Black

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Strip for Clipster unprinted number plate holder

NPH-STRIP-CLIPSTER-NEUTRAL

Changing the strip is easy even if mounting space on the vehicle is tight, as the strip is pushed on from the front.
Strip for number plate holder Clipster, printed

NPH-PRNT-STRIP-CLIPSTER-1COLOURED

Multi-colour or raised text
x 1 pcs
Strip for number plate holder Clipster, printed

NPH-PRNT-STRIP-CLIPSTER-2COLOURED

Multi-colour or raised text
x 1 pcs
Strip for number plate holder Clipster, printed

NPH-PRNT-STRIP-CLIPSTER-3COLOURED

Multi-colour or raised text
x 1 pcs
Strip for number plate holder Clipster, printed

NPH-PRNT-STRIP-CLIPSTER-4COLOURED

Multi-colour or raised text
x 1 pcs
Strip for number plate holder Clipster, printed

NPH-PRNT-STRIP-CLIPSTER-5COLOURED

Multi-colour or raised text
x 1 pcs
Strip for number plate holder Clipster, printed

NPH-PRNT-STRIP-CLIPSTER-6COLOURED

Multi-colour or raised text
x 1 pcs
Strip for number plate holder Clipster, printed

NPH-PRNT-STRIP-CLIPSTER-7COLOURED

Multi-colour or raised text
x 1 pcs
Strip for number plate holder Clipster, printed

NPH-PRNT-STRIP-CLIPSTER-8COLOURED

Multi-colour or raised text
x 1 pcs
Strip for number plate holder Clipster, printed

NPH-PRNT-STRIP-CLIPSTER-SILVER-NEG

Multi-colour or raised text
x 1 pcs
Strip for number plate holder Clipster, printed

NPH-PRNT-STRIP-CLIPSTER-SILVER-POSITIV

Multi-colour or raised text
x 1 pcs
Strip for number plate holder Clipster, printed

NPH-PRNT-STRIP-CLIPSTER-WHITE-RAISED

Multi-colour or raised text
x 1 pcs
Strip for number plate holder Clipster, printed

NPH-PRNT-STRIP-CLIPSTER-CHROME-RAISED

Multi-colour or raised text
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Damper For number plate holders

DAMP-F.NPH-RED

Rubber damper for retrofitting to all popular number plate holders to prevent rattling noise
x 300 pcs
Quick-mount NPH screw

SCR-F.NPH-ZDVS-4,8X13MM

Ideal time-saving screw for attaching number plate holders
Quick-mount NPH screw

SCR-F.NPH-ZDVS-4,8X16MM

Ideal time-saving screw for attaching number plate holders
Quick-mount NPH screw

SCR-F.NPH-ZDVS-4,8X25MM

Ideal time-saving screw for attaching number plate holders
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information