Battery Li-Ion
Battery LI-CV 18 volt TBS 18-A
BTRYPCK-LIION-18V-4.0AH-(F.TBS 18-A)
Register now and access more than 125,000 products
Datasheets(X)
Nominal voltage | 18 V/DC |
Rechargeable battery/battery capacity | 4 Ah |
Charging time | 40 min |
Weight of rechargeable battery/battery | 620 g |
Type description | 18 V Li-ion |
RoHS-compliant | Yes |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Product weight (per item) | 620 g |
Type of rechargeable battery/battery | Li-lon |