Welcome to Würth Czech Republic For trade customers only

Battery SD 2.0 Ah NiCd

Battery pack, NiCd SD 2.0 Ah
BTRYPCK-SD-9,6V/2,0AH

Art.-no. 0700980220

EAN 4046778497853

Individual price display after login
Battery SD 2.0 Ah NiCd

Art.-no. 0700980220

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For BS 96-A solid cordless drill screwdriver
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

9.6 V/DC

Rechargeable battery/battery capacity

2 Ah

Product weight (per item)

663.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information