Battery SD 9.6 V
Battery SD 9.6 V/3.0 Ah
BTRYPCK-NIMH-SD-9.6V/3.0AH
Art.-no. 0700980230
EAN 4058794670011
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Compatible with BS 96-A SOLID drill
Product information
Datasheets(X)
Nominal voltage | 9.6 V/DC |
Rechargeable battery/battery capacity | 3 Ah |
Charging time | 60 min |
Suitable chargers | AL 30-SD-Li |
Product weight (per item) | 675.000 g |
Suitable machines | Würth BS 96-A solid |
RoHS-compliant | Yes |
Type of rechargeable battery/battery | NiMH |