Battery charger, Uniline 8 Plus
Battery charger Uniline-8Plus
CHRG-UNILINE-8PLUS-(100-240V AC)
Register now and access more than 125,000 products
Small and light but with higher charging capacity
Making the process of charging NiCd and NiMH batteries even faster.
Maximum number of charging slots for AAA batteries | 6 PCS |
Maximum number of charging slots for AA batteries | 6 PCS |
Charging current for AAA battery | 400 mA |
Charging current for AA battery | 1000 mA |
Display | LED |
Quick test for capacity | Yes |
Individual slot monitoring | Yes |
Automatic refresh function | Yes |
Rechargeable battery defect detection | Yes |
Temperature monitoring | Yes |
Product weight (per item) | 675 g |
Length x width x height | 191 x 172 x 57 mm |
Datasheets(X)