Beru/Huf tyre pressure control system sensor
Tyre pressure control system sensor 65737-67/4003
SENSO-ORIG-TYRPRES-BMW X5-LAND ROVER
Register now and access more than 125,000 products
Datasheets(X)
Sensor manufacturer | BERU/Huf |
Suitable for rim type | Aluminium, Steel |
Manufacturer article number | Beru 0 532 201 002 |
Schrader comparison number | 65737-67/4003 |
Suitable for valve-hole diameter | 11.3 mm |
Tightening torque – screw according to manufacturer's specifications incl. tolerance | 4 Nm |
Tightening torque – union nut according to manufacturer's specifications incl. tolerance | 4 Nm |
Transmission frequency | 433.92 MHz |
Type of rechargeable battery/battery | Lithium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!