Bierbach threaded nails
Threaded nail stainless steel A2
NL-THR-A2-3,2X50
Art.-no.
047813250
EAN 4011231408035
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Stainless steel, rust-proof A2 material number 1.4301
- Classified in load-bearing class III in accordance with DIN 1052, Part 2
- Weather-resistant
- High extraction factors
- Can also be hammered into thin sheet metal
- High bending strength
Product information
Datasheets(X)
Application area
Cladding, gutter attachment, container, silo, cooling tower construction and boat building
Nominal diameter (d1) | 2.8 mm |
Length (L) | 50 mm |
Material | Stainless steel |
Surface | Plain |
Material number | Stainless steel A2, 1.4301 |