Blind front attachment, type 7600
Blind front fixing, type 7600
BLIFRONTFIXNG-F.FRMSYS-(NOVAPRO-TYP7600)


Register now and access more than 125,000 products
- Side adjustment without tools: +/–1.5 mm
- Depth adjustment: +/–1.5 mm
- Height adjustment: +/– 2 mm
Blind front attachment to screw on using Euro screw, ∅ 7.4 mm head, hooks to screw on using Euro screw, ∅ 6.8 mm head.
Specified dimensions not binding. Subject to technical changes!
![]() | |
Material | Steel / Die-cast zinc |
Surface | Zinc plated |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!