Bow handle Made of A4 stainless steel, sanded
BOWHNDL-SST-BLK-A100-M5X10
Art.-no. 5099390510
EAN 4061975400345
Register now and access more than 125,000 products
Datasheets(X)
The bow handle is installed from the back.
![]() | |
Material of handle | Stainless steel A4, 1.4404 |
Surface of the handle | Plain |
Material of screw | Stainless steel, 1.4301, X5CrNi18-10 |
Surface of the screw | Plain |
Design | Semi-glossy vibratory ground |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M5 |
Length (l3) | 10 mm |
Hole distance (l2) | 100 mm |
Thread length (tg) | 10 mm |
Handle width (b1) | 12 mm |
Handle height (h1) | 40 mm |
Handle thickness (h2) | 8 mm |
Product weight (per item) | 105.200 g |
