Bracket with 100 mm gauge size, straight
Pre-drilled bracket 100 straight IVT
AY-HOLDER-PRINETO-SR-100
Art.-no. 0878680044
EAN 4057708226641
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- For soundproof fastening of two wall brackets without depth offset, gauge size 100 mm (e.g. connection of electrical water heater with KV 30 or KV 40)
- With M5 female threads for screwing on the wall bracket without nuts
- Wall mounting with either 5 mm or 8 mm screws (not included in scope of delivery)
- Material: Partially zinc-plated steel
Notice
Wall-mounting of the bracket with 5 mm or 8 mm screws (not included in scope of delivery)
Product information
Datasheets(X)
Material | Steel |
Length | 240 mm |
Width | 30 mm |