Bracket with gauge size 120/150 mm, stepped
Pre-drilled bracket 120/150 stepped IVT
BRKT-PRINETO-PDRL-SR-120/150MM
Art.-no. 0878680056
EAN 4044448010937
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For soundproof fastening of two wall brackets with depth offset
- Choose between gauge sizes of 120 mm (e.g. kitchen sink) and 150 mm (e.g. exposed shower valves)
- With M5 female threads for screwing on the wall bracket in different positions without nuts
- Can be rotated by 30 degrees
Product information
Datasheets(X)
Material | Steel |
Length | 410 mm |
Width | 30 mm |
Step depth | 30 mm |