Bristle disc BD-ZB 3M Scotch-Brite
Bristle disc 3M
BD-ZB IPS BRST DCP50 4.5 M14-2 THREAD
Art.-no. 5M65184
EAN 4046719760510
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Specially designed for plane surfaces
Product information
Datasheets(X)
Application area
Rust removal, paint removal, removing adhesive residues or other surface contaminants.
Diameter (Ø) | 115 mm |
Tool holding device | M14 |
Colour | Green |
Grid size | 50 |
Max. rotation speed | 12000 rpm |