C pliers retrofit set
Retrofit set C-tongs
RETFITSET-(F.C-TONG)
Register now and access more than 125,000 products
Pneumatic C pliers with 450 daN contact pressure for all arm lengths up to 635 mm
Quick change of arms due to lever locking
Better accessibility particularly for narrow spaces and in openings
Best welding quality even with long arms
Water cooling of the electrodes up to the tip
Optimised handling due to grip that can be rotated 360°
Vast assortment of replaceable electrodes
Included in delivery:
- Water cooled C pliers
- Short C arm, length 85 mm
- Connection distributor for two pliers
- Water cooled electric cable, length 2.5 m
- Angled connection for two pliers
- Tray holder for C pliers
- Plastic cover for angled connection
Datasheets(X)
Product weight (per item) | 21500.000 g |