CLIP-O-FLEX® holder Dokuflex Document holder, 10-compartment
Holder for CLIP-O-FLEX rail Dokuflex
COF-HALTER-DOKUFLEX-DIN-A4-10FACH
Art.-no.
1967700095
EAN 4059608741040
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- For the clear affixing of documents such as work instructions
- DIN A4 format
- 10 clear view frame (individually removable)
- Angle setting: 0°/12.5°
Product information
Datasheets(X)
Length | 260 mm |
Width | 80 mm |
Height | 320 mm |
Material | Aluminium |
Surface | Anodised |