CLIP-O-FLEX® holder Wasteflex Disposal container, 9 litres
Holder for CLIP-O-FLEX rail Wasteflex
COF-HALTER-WASTEFLEX-9 LITER
Art.-no.
1967700077
EAN 4057709742386
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Aluminium sheet metal, anodised
- Angle setting: 0°/12.5°
Product information
Datasheets(X)
Application area
Can be used as a disposal/waste bin or as a storage container
Length | 210 mm |
Width | 185 mm |
Height | 300 mm |
Material | Plastic |