CLIP-O-FLEX® transport trolley
Transport carriage
AP-COF-TRANSPORT TROLLEY-1495X1120X540
Art.-no.
0960072016
EAN 4058794146936
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Includes nine CLIP-O-FLEX® attachment rails without trays
- Sturdy steel structure
- 200 kg total load-bearing capacity
- Four abrasion-resistant rubber wheels dia. 100 mm, two of which are castors, one of which can be locked
Product information
Datasheets(X)
Length | 540 mm |
Width | 1120 mm |
Height | 1495 mm |
Material | 0 - not applicable |
Surface | Powder-coated |
Colour | Jet black RAL 9005 |