CLIP-O-Flex® drawer cabinet with beechwood panel
Tool cabinet with beech worktop and 5 drawers
TLCPBRD-968X1022X703-5D-WITH-CLIP-O-FLEX
Art.-no.
0960072018
EAN 4058794146677
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With 4 CLIP-O-FLEX® hook-in rails for vertical mounting on the left, right and front and for horizontal mounting
mounted at the rear, trays not included.
mounted at the rear, trays not included.
- 5 drawers, 2 of which with 70 mm storage height, 1 with 100 mm storage height, 2 with 190 mm storage height
- All drawers with full-extension slide
- 100 kg load-bearing capacity with evenly distributed load (70 kg with front height 60 mm)
- Drawer inner dimension (WxD) 900 x 600 mm for a storage area of 0.54 m2
- 100 kg load-bearing capacity with evenly distributed load (70 kg with front height 60 mm)
- With innovative soft-close automatic closing technology for smooth and silent closing of drawers
- Includes a key-free locking system, the Electronic Code combination lock (in black), for opening and closing the tool cabinet using a 4 to 8-digit numerical code, battery-operated
Product information
Datasheets(X)
Length | 1022 mm |
Width | 703 mm |
Height | 968 mm |
Material | Sheet steel |
Surface | Powder-coated |
Colour | Jet black RAL 9005 |