Welcome to Würth Czech Republic For trade customers only

Cabinet hanger SH 25

Cabinet hanger SH 25
CABHNG-VISIBLE-R9010

Art.-no. F155000003

EAN 4048539378029

Individual price display after login
Cabinet hanger SH 25

Art.-no. F155000003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Powder-coated

Colour

Pure white RAL 9010

Load capacity per pair

200 kg

DIN

68840

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information