Cabinet hanger, visible
Cabinet hanger, plastic, visible
CABHNG-VISIBLE-PLA-R1015-LGHTIVORY-L/R
Register now and access more than 125,000 products
Material: Plastic
Simple assembly with ASSY screws
Right/left application
Flexible application, less storage space
Load 200 kg per wall unit
Large, three-dimensional adjustment range
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Steel |
Colour | Light ivory RAL 1015 |
Load capacity | 200 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!