Cable clamp, double-lobed according to SN 78550
Cable clamp SN78550 double-lobed
CBLCLMP-SN78550-B-8,0MM
Art.-no. 0592999080
EAN 4054458246196
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Clamp open - form B
- Well-rounded edges for delicate cables
- Screw fixing with two lugs
- Siemens standard SN 78550 B
Product information
Datasheets(X)
![]() | |
Grip range (Ø) | 8 mm |
Width (b) | 8 mm |
Length (l) | 28 mm |
Height (h) | 7 mm |
Material thickness (s) | 1 mm |
Diameter of hole (d) | 3.2 mm |
Hole distance (la) | 20 mm |
Material | Steel |
Surface | Zinc plated |
