Cable gland PA, long thread
Cable gland, metric, PA, long thread
CBLGLND-RAL9005-M32X1,5/L-WS36-(15-21MM)
Art.-no. 0967700022
EAN 4061975681034
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Thread according to EN 60423
Product information
Datasheets(X)
Colour | Jet black RAL 9005 |
Connection thread | M32 x 1.5 |
Min./max. cable diameter | 15-21 mm |
Thread length (metric thread) | 15 mm |
Width across flats (SW) | 36 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | PA 6 V-2 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |