Cable knife, stainless steel
Cable knife, stainless steel
CBLKNFE-SST-BLUE-860
Register now and access more than 125,000 products
Universal blade suitable for professional use.
Blade
Stainless steel
Handle
Made from non-slip TPE rubber
The ergonomic design fits the hand perfectly and makes working easier
Secure storage thanks to plastic case with belt clip
This blade is suitable for professional use and of the highest quality in every respect.
Length x width x height | 225 x 40 x 21 mm |
Length | 225 mm |
Handle length | 119 mm |
Blade width | 2 mm |
Height | 21 mm |
Cutting edge length | 106 mm |
Material of handle | TPE (rubber) |
Length (folded together) | 225 mm |
Datasheets(X)