Cable reel H07RN-F 3G2.5mm² Brennenstuhl
Cable reel H07RN-F 3G2.5mm² Brennenstuhl
CBLREEL-290-25M/2,5MM-IP44-TURN-CONT
Art.-no. 9501015649
EAN 4099618047404
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
2 Years Warranty
Product information
Datasheets(X)
Cable type | H07RN-F3G2.5 mm² |
Cable length | 25 m |
Design | Plastic cassette |
Nominal current | 16 A |
Nominal voltage | 230 V |
IP protection class | IP 44 |
Length x width x height | 290 x 200 x 350 mm |
Plug type | E |
Overheating protection | Yes |