Welcome to Würth Czech Republic For trade customers only

Cable reel N07V3V3-F 3G2.5mm² Brennenstuhl

Cable reel N07V3V3-F 3G2.5mm² Brennenstuhl
CBLREEL-290-25M/2,5MM-IP44-FIX-CONTACT

Art.-no. 9501015638

EAN 4099618047282

Individual price display after login
Cable reel N07V3V3-F 3G2.5mm² Brennenstuhl

Art.-no. 9501015638

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable type

AT-N07V3V3-F 3G2,5 mm²

Cable length

25 m

Design

Plastic cassette

Nominal current

16 A

Nominal voltage

230 V

IP protection class

IP 44

Length x width x height

290 x 200 x 350 mm

Plug type

E

Overheating protection

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information