Cap EN10242 T1, hot-dip galvanised malleable iron
EN10242 T1 malleable cast iron hot dip galvanized
FITT-CAP-EN10242-T1-V-R1
Register now and access more than 125,000 products
![]() | |
Connection thread (d1) | R 1 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 29 mm |
Width across flats (s1) | 38 mm |
Datasheets(X)