Carbide groove cutter
Carbide slot cutter with reversible tips
CTR-SL-TC-S10-20X50MM
Register now and access more than 125,000 products
If the milling setting jig is used as a series setting jig, the second or third milling setting jig should be positioned so that the distance between the "A" markings corresponds to the required band gap.
Before starting processing work, we recommend that you carry out a test run.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Diameter (D) | 20 mm |
Effective length (NL) | 70 mm |
Shank diameter (d) | 10 mm |
Length (L) | 110 mm |
Material of cutting edge | Carbide |