Cart 1500
Cart 1500
TRLY-STRGBOX1500
Register now and access more than 125,000 products
- Optimal storage space arrangement through colour-coded grouping of storage boxes
- Optimised access at installation locations
- 2 fixed castors and 2 steering rollers with stop
- Simple assembly
- Load capacity 300 kg
- Sheet steel, galvanised
Design of the boxes | Without boxes |
Width | 1055 mm |
Height | 1695 mm |
Load capacity | 300 kg |
Material | Sheet steel |
Surface | Zinc plated |
Product weight (per item) | 10000.000 g |
Datasheets(X)