Case
Empty case for wall/ceiling grinder WSS225-E
CASE-EMPTY-(WSS 225-E)
Art.-no.
0955702122
EAN 4050642934696
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For wall and ceiling grinder WSS 225-E
Product information
Datasheets(X)
Length | 1680 mm |
Width | 335 mm |
Height | 350 mm |
Material | Plastic |
Product weight (per item) | 5000.000 g |