Case holder
Case holder
CASEHOLD-F.SUB-(A2K)
Art.-no. 096380 010
EAN 4024835502610
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For load securing of cases in open subassemblies
- For widths of 834 mm and 1112 mm
- For a width of 834 mm, the holder must be shortened
- Made of steel
Product information
Datasheets(X)
Type description | KH |
Width | 1105 mm |
Height | 330 mm |
Depth | 300 mm |
Product weight (per item) | 2.600 kg |
Colour | Silver coloured |
Material | Steel |