Case insert
Case insert, cordless dry walling scrwdvr TBS 18-A
CASEINRT-F.0700646X
Art.-no.
0955030646
EAN 4050642779938
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For battery-powered drywall screwdriver TBS 18-A
Product information
Datasheets(X)
Length | 500 mm |
Width | 360 mm |
Height | 105 mm |
Product weight (per item) | 500.000 g |
Material | Plastic |