Castellated nut, low profile DIN 979, steel 05, plain
DIN 979 plain steel 05
NUT-CASTLE-DIN979-05-WS36-M24
Art.-no. 03459 24
EAN 4045727318713
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 979 |
Material | Steel |
Property class | 05 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Low |
Thread type x nominal diameter (D) | M24 |
Height (h1) | 19 mm |
External drive (s1) | WS36 |
Width across corners (e) | 39.55 mm |
Ward of key bit (m1) | 8.72 mm |
