Castellated nut, low profile with fine thread
DIN 937 steel 22 H zn ptd. thick-layer pass. fthr.
NUT-CASTLE-DIN937-22H-WS60-VZD-M39X1,5
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Thread type x nominal diameter x pitch (D) | M39 x 1.5 |
Height (h1) | 22 mm |
External drive (s1) | WS60 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Hardness category | 22H |
DIN | 937 |
Width across corners (e) | 66.44 mm |
Ward of key bit (m1) | 11.9 mm |
Pitch | 1.5 mm |
Datasheets(X)