Ceiling mounting, single-sided
Ceiling mounting side
CEILMNT-F.SLIDDR-1SIDE-A2
Register now and access more than 125,000 products
Material: Solid stainless steel 1.4301
Included in delivery:
- 1 angle piece
- 1 decorative screw
- 1 connection washer
- 1 spacer piece
- 1 decorative nut
Mounting material must be ordered separately.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
Width | 30 mm |
Height | 120 mm |
Thickness | 8 mm |