Ceramic-grain sanding belt For tube belt sander
SNDBL-CLTH-CG-G120-40X760MM
Art.-no. 0673406012
EAN 4049557401232
Register now and access more than 125,000 products
Special micro-fragmentation
Sharper grinding edges, resulting in extremely high material removal without high grinding pressure, finer and more uniform surface quality and up to four times longer service life than zirconia corundum belts.
Grinding additives
Very cool cut, no material discolouration
Inconel® is a brand name of Special Metals Corporation
Datasheets(X)
Materials to be processed: Stainless steel; rust-, acid- and heat-resistant steel (high alloyed), such as Inconel®, steel and non-ferrous metals
Width x length | 40 mm x 760 mm |
Grid size | 120 |
Suitable machines | Flex LRP 1503 VRA |
Material of abrasive medium | Ceramic grain |
Backing material | X-polyester |