Injectable mortar WIT-NORDIC
Chemical injection mortar WIT-NORDIC
ANC-MORT-(WIT-NORDIC)-GRAYCOLOURED-420ML
Register now and access more than 125,000 products
The winter mortar (installation down to -20°C possible), for concrete and masonry
Two-part reactive resin mortar, styrene-free vinylester
Ideal for construction sites in winter
- Can be used with an ambient and mortar temperature down to –20°C
- Cartridge and storage temperature above –20°C
Fixing point, cracked and non-cracked concrete, seismic performance category C1:
Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1
Fixing point masonry:
Perforated sleeve SH, anchor rod W-VI-A, standard threaded rod with acceptance certificate 3.1
Cartridge can continue to be used until the best before date, by changing the mixer nozzle or resealing it with the end cap
- European Technical Assessment ETA-12/0164: Fixing point + cracked and non-cracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1
- European Technical Assessment ETA-16/0757: Fixing point + masonry (perforated sleeve SH, anchor rod W-VI-A, standard threaded rod with acceptance certificate 3.1)
Useful information: WIT-NORDIC is suitable for extremely low temperatures (cartridge, environment, base material) down to -20°C. Use at temperatures of +20°C or above (cartridge, environment, base material) is not recommended.
Create the drill hole
Clean the drill hole:
4x blow-out/4x mechanical brush-out/4x blow-out, effective anchorage depth > 240 mm drill hole with oil-free compressed air, min. 6 bar blow-out pressure
Cut anchor rod to length and mark the desired insertion depths
Screw mixer onto cartridge
Before use, press out approx. 10 cm cord
Fill composite mortar from bottom of drill hole
Press in anchoring element up to drill hole base while turning slightly
Visual check of mortar volume, embedment depth mark
Comply with hardening time of composite mortar
Install component, apply installation torque
Drill holes with a rotary drill (without impact mechanism)
Clean the drill hole:
2x blow out/2x mechanical brush out/2x blow out
Cut anchor rod to length and mark the desired insertion depths
Insert sieve bush
Screw mixer onto cartridge
Before use, press out approx. 10 cm cord
Completely fill with composite mortar from end of perforated sleeve
Press in anchor rod up to the bottom of the sleeve while turning slightly
Comply with hardening time of composite mortar
Install component, max. torque must not be exceeded
Create the drill hole
Clean the drill hole:
2x blow out/2x mechanical brush out/2x blow out
Cut anchor rod to length and mark the desired insertion depths
Screw mixer onto cartridge
Before use, press out approx. 10 cm cord
Fill with composite mortar starting from drill hole base (see enclosed leaflet)
Press in anchor rod up to the bottom of the sleeve while turning slightly
Visual check of mortar volume, embedment depth mark
Comply with hardening time of composite mortar
Install component, max. torque must not be exceeded
- European Technical Assessment ETA-12/0164: Fixing point + cracked and non-cracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1
- European Technical Assessment ETA-16/0757: Fixing point + masonry (perforated sleeve SH, anchor rod W-VI-A, standard threaded rod with acceptance certificate 3.1)
Datasheets(X)
- Anchorage at extremely low installation temperatures (down to -20°C)
- Suitable for fastening wooden structures, metal structures, metal profiles, brackets, grilles, sanitary ware, pipes, cable conduits etc.
Type description | 2-component compound mortar |
Contents | 420 ml |
Shelf life from production/conditions | 18 Month / at -20°C to 20°C |
Chemical basis | Vinylester, styrene free |
Colour | Grey flecked |