Welcome to Würth Czech Republic For trade customers only

Chemical protective glove Mapa Harpon 321

Chemical protective glove Mapa Harpon 321
GLOVE-MAPA-HARPON-321-SZ9

Art.-no. 1931006959

EAN 4046777329094

Individual price display after login
Chemical protective glove Mapa Harpon 321

Art.-no. 1931006959

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comfort and a secure grip when handling heavy, rough, slippery objects in extreme environments
  • Temperature protection: Suitable for extended use: Knitted cotton inner for comfort and good thermal insulation

  • Optimum service life: very good abrasion resistance

  • Silicone-free to avoid leaving traces on sheet metal and glass before painting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

9

Material

Natural latex

Standards

EN 388, EN 407

Category

II

Colour

Orange

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information