Chipboard screw, drill tip
Chipboard screw, drill tip, others
SCR-CS-DBIT-T2-WO-AW30-(A2L)-6X120/60
ASSYPLUS


Register now and access more than 125,000 products
![]() | |
Nominal diameter (d) | 6 mm |
Length (l) | 120 mm |
Thread length (lg) (lg) | 60 mm |
Screw-thread length with drill tip (b) (b) | 66 mm |
Head type | Countersunk head |
Head details | Milling ribs |
Head diameter (dh) | 12 mm |
Head height (k) | 6 mm |
Internal drive | AW30 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Thread form | Single start thread |
Core diameter | 3.9 mm |
Shape of tip | Drilling tip |
Material | Hardened steel |
Surface | Zinc plated yellow |
Suitable for use in the following materials | Wood, Derived timber product, Board ply wood (BSP), LVL |
Area of application | Furniture, Body, Store construction, Exhibition stand construction, Interior fitting |
Approval | ETA-11/0190 |
Product weight (per item) | 15.050 g |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!