Chipboard screw, rear wall
Chipboard screw, rear wall, others
SCR-REARWL-RW20-(A2K)-4X25/22
Art.-no. 0167140025
EAN 4065746030724
Register now and access more than 125,000 products
Datasheets(X)
Material | Hardened steel |
Surface | Zinc plated |
Nominal diameter (d) | 4 mm |
Length (l) | 25 mm |
Thread length (lg) | 22 mm |
Head diameter (dh) | 9.3 mm |
Head height (k) | 1.8 mm |
Internal drive | RW20 |
Approval | ETA-11/0190 |
Suitable for use in the following materials | Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood |
Area of application | Furniture, Cabinet, Back board |
Head type | Rear wall head |
Core diameter | 2.5 mm |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Double start thread |
Shape of tip | Tip with ring thread |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
RoHS-compliant | Yes |