Circlip, shaft DIN 471, bronze CuSn6, plain, standard design
DIN 471 bronze CuSn6 plain standard version
CRCLIP-SHFT-DIN471-A-CUSN6-12X1
Art.-no. 043806121
EAN 4046777678369
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 12 mm |
Suitable for groove diameter | 11.5 mm |
Internal diameter (d1) | 11 mm |
Outer diameter (d1) | 19 mm |
Eye width (a1) | 3.3 mm |
Width (b1) | 1.8 mm |
Thickness (s1) | 1 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Copper-tin |
Surface | Plain |
RoHS-compliant | Yes |
