Cleaner for superglue
Superglue cleaner
CLNR-SUPGLU-5ML
Register now and access more than 125,000 products
- Dissolves hardened cyanoacrylate and anaerobic adhesives
- Hardened adhesive can be easily mechanically removed after a certain exposure time
- Facilitates clean work and improved bonding work
Datasheets(X)
Cleaning after bonding work.
Apply adhesive remover directly to polymerised (hardened) adhesive. Owing to slow evaporation of the remover, the product takes effect on the adhesive for an extended period with resulting surface swelling. The separated adhesive can then be easily mechanically removed.
Shelf life from production/conditions | 24 Month / at 10°C to 30°C |
Colour | Colourless |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 10°C to 30°C |
Product weight (per item) | 5 g |
Contents | 5 ml |